Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229627

MPN #: DRK-3-3

Vestil™ Horizontal 9 Drum Storage Rack, 7200 lb. Capacity, 85-15/16"W x 34-13/16"D x 74-9/16"H

Product Description
The drum storage racks provide orderly storage for 30 & 55 gallon drums. Constructed of heavy duty steel angle and cross bracing is provided for extra strength. The uprights keep drums from accidental roll off and allows forklift entry from the front or rear. Four (4) anchor pads help to prevent tipping. Color is yellow with blue cross braces.

Features:
  • Store drums in a horizontal position
  • Simple draining from the nesting position
  • Creates more organization throughout the facility
  • Keeps drums off the ground


PRICE
$1,364.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width85-15/16 in
Depth34-13/16 in
Height74-9/16 in
Weight Capacity7200 lbs
Weight308 lbs

Product Details

Assembly RequiredYes
Type9 Drum Storage Rack
Shelf Capacity2400 lbs
ColorYellow/Blue
Country of OriginChina
Number of Shelves3
MaterialSteel
Package Quantity1
Manufacturers Part NumberDRK-3-3
BrandVestil

Warranty

Warranty90