Belts & Pulleys
Availability
Type
Color
Price
Related Products
Hi-Power II Classical Section Wrapped V-Belt Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives. Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. The Flex-Weave Cover is a patented fabric construction ...
PoweRated FHP Medium Horse-Power V-Belt Gates PoweRated(R) V-Belts are design-engineered to handle virtually any utility application because they transmit more horse-power than conventional utility belts, up to 17 horse-power. Gives outstanding performance on drives with backside idlers. Reinforced with aramid tensile cord, pound for pound stronger than steel. Green Flex-Weave cover resists heat, oil and cracking. Superior performance on clutching and backside idler drives. Universal construction features cord placement and cover that provide smooth, quiet operation with reduced ...
Straight Silicone Coolant Hose Extra long-lasting hose constructed with silicone rubber. Ideal for extremely high temperature service in radiator, heater and other coolant transfer hose applications. Excellent for extreme ambient and radiant temperature conditions. Resists weathering, ozone, heat and coolant deterioration. Silicone tube and cover resist prolonged exposure to under-hood and coolant heat. Use thermoplastic clamps or silicone hose clamps. Exceeds SAE 20R1 (Class A Standard Wall). Temperature range: -70F to +350F(-56C to +177C). NOTE : Silicone'swater permeation rate is 10 to ...
Green Stripe 2-Ply Straight Coolant Hose Stick hose designed for demanding heavy-duty coolant/air applications. Approved for marine applications. Two-ply bias fabric construction to maximize flexibility and strength. Resists cold water leaks due to advanced EPDM tube and cover that stay soft and pliable, even under adverse operating conditions. Exceeds SAE 20R1 Type EC (Class D-1 Tube, and cover, Standard Wall). Cover marked in one-inch increments to facilitate approximate cut lengths, allows custom-fit" installations. Engineered to resist electrochemical degradation, the leading cause of ...