Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218143

MPN #: 28107908

Behlen Country Poly Round Tub, 14 Gallon Capacity, 26"L x 26"W x 9"H, Black

Product Description
Ultra-durable, simple, and versatile– you can never have too many of the Poly Round Tubs around your farm or ranch for feeding, watering, and so much more!

Features:
  • Superior UV Protection: Maintains color vibrancy and structural integrity for years of outdoor use
  • Easy to Clean:The smooth poly surface makes cleanup a breeze and helps keep down bacteria and grime
  • Low-Maintenance: Our premium poly materials mean you never have to worry about corrosion, warping, rust, or dents– even with heavy use
  • Built to Last Count on long-lasting performance with our rugged poly material, engineered to resist impacts and withstand the hustle and bustle of daily use
  • Multi-Purpose A flexible solution for a variety of farm chores, including watering, feeding grain and treats
  • Reinforced Top Rim The hemmed rim adds extra rigidity and durability that helps to maintain its shape


PRICE
$45.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width26 in
Height9 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypePoly Tub
ColorBlack
StyleRound
Capacity14 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number28107908
BrandBehlen Country

Warranty

Warranty1 yr