Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hastings

Model # :WBB2374936

MPN #: HP206

Hastings Poly Stock Tank HP206 Round 320 Gallon 74"L x 74"W x 24"H with Drain Plug - Gray

Product Description
This is the most rugged poly tank on the market. It features a closed-lip design that is incredibly strong and won't buckle to crowding livestock. Each tank is made of FDA food-grade high density virgin polyethylene so tanks won't rust or corrode. This tank is resistant to feedlot acids and resistant to UV damage. 2 foot tanks have a screw-in drain plug and all tanks come standard in gray. 3/4" NPT drain plug insert included. All Hastings poly tanks come with a 3 year warranty on material and workmanship.

All tank sizes are nominal. Most sizes are nested in small, medium, and large to optimize freight expense.



PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width74 in
Height24 in
Outside Top Length74 in
Outside Top Width74 in
Outside Bottom Length60 in
Outside Bottom Width60 in
Weight55 lbs
Discharge Spout Diameter3/4 in

Product Details

Assembly RequiredNo
TypeStock Tank
ColorGray
StyleRound
Capacity320 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberHP206
Stack and/or NestNestable
BrandHastings

Warranty

Warranty3 yr