Poly Safesmoker Cigarette Disposal - 4 Gallon Gray
Write a Review
|
Questions & Answers (0)
Product Description
SAFESMOKER™ POLY CIGARETTE RECEPTACLES
4 Gallon Capacity
SafeSmoker™ poly cigarette receptacles provide a convenient outdoor storage solution for cigarette butts. These attractive cigarette receptacles help complement any building or facility. Made of high density polyethylene with UV inhibitors for outdoor use. 2-piece construction allows easy access to internal galvanized steel collection bucket. Outdoor ashtrays are designed to restrict oxygen and quickly extinguish burning cigarette butts. Rain protective ball-top head helps keep water out and reduces waste odor. Includes integrated hold-down tabs for security and wind protection.
4 Gallon Capacity
SafeSmoker™ poly cigarette receptacles provide a convenient outdoor storage solution for cigarette butts. These attractive cigarette receptacles help complement any building or facility. Made of high density polyethylene with UV inhibitors for outdoor use. 2-piece construction allows easy access to internal galvanized steel collection bucket. Outdoor ashtrays are designed to restrict oxygen and quickly extinguish burning cigarette butts. Rain protective ball-top head helps keep water out and reduces waste odor. Includes integrated hold-down tabs for security and wind protection.
PRICE
$113.02
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4 in |
| Width | 17-1/4 in |
| Height | 43-1/4 in |
| Diameter | 17-1/4 in |
Product Details
| Assembly Required | Yes |
| Liner Material | Metal |
| Color | Gray |
| Mounting Location | Free Standing |
| Capacity | 4 gal |
| Material | Plastic |
| Description | Poly Safesmoker Cigarette Disposal |
| Manufacturers Part Number | 1208GRAY |
| Brand | Eagle Mfg |