Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RomoTech

Model # :WB443114

MPN #: 9031100

RomoTech Bulk Container, 36"L x 24"W x 30"H, 270 lb. Capacity, Black, Polyethylene

Product Description
POLY SALT BOX
Plastic Container Is Ideal For Storing Salt In Cold, Winter Conditions.

Outdoor storage container offers an 8.8 cubic foot capacity. Durable, corrosion resistant poly plastic with double panel, sloped lid that is padlockable for security (lock sold separately). Lid is sloped to reduce snow and rain build-up. Stainless steel hinge for strength. Includes hand holds for ease of carrying when empty and 2-way fork access for transport when full. Measures 36"W x 24"D x 34"H overall.

PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Depth23 in
Height34 in
Size (L x W x H)36 x 24 x 34 in
Inside Length34-1/2 in
Inside Width17 in
Inside Height27-3/4 in
Weight Capacity270 lbs
Weight26 lbs

Product Details

Assembly RequiredNo
TypeOutdoor Storage Container
ColorBlack
Fork Entry2-Way
StyleSloped Lid w/Padlock Hasp
LidYes
Capacity8.8 ft³
MaterialPolyethylene
Casters IncludedNo
Manufacturers Part Number9031100
BrandRomoTech