Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RomoTech

Model # :WBB1748755

MPN #: 82021615R

RomoTech Pontoon Caddies 82021615R - 17"L x "17"W x 13"H, Black - Price for Pack of 4

Product Description
RomoTech Pontoon Caddies 82021615R - 17"L x "17"W x 13"H, Black - Pack of 4

  • Stores virtually any pontoon
  • Made of high-density polyethylene
  • Set of four
  • Handles up to 4,000 lbs.
  • Made in the U.S.A.
  • Easily stored by stacking or hanging


PRICE
$269.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth17 in
Height13 in
Weight Capacity3200 lbs
Wall Thickness3/16 in

Product Details

Assembly RequiredNo
ColorBlack
Accessory TypeCaddies
MaterialPolyethylene
Package Quantity4
Manufacturers Part Number82021615R
Stack and/or NestNest
BrandRomoTech

Warranty

Warranty1 yr