- Durable, corrosion free construction
- Double panel, sloped lid with integral hasp
- Stainless steel hinge
- Hand holds for ease of carrying
- Padlockable for security (lock sold separately)
- Stackable
- 5.8 cubic feet
RomoTech Salt Storage Box, 36"L x 24"W x 20"H, 350 lb. Capacity, Black, Polyethylene
|
Questions & Answers (0)
Product Description
RomoTech Poly Salt Storage Box 9031105 - 350 Lbs. Capacity 36"L x 24"W x 20"H, Black
PRICE
$245.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Depth | 24 in |
| Height | 20 in |
| Size (L x W x H) | 36 x 24 x 20 in |
| Inside Length | 35 in |
| Inside Width | 21 in |
| Inside Height | 16 in |
| Weight Capacity | 350 lbs |
| Weight | 21 lbs |
| Wall Thickness | 3/16 in |
Product Details
| Assembly Required | No |
| Type | Salt Storage Box |
| Color | Black |
| Style | Sloped Lid w/Integral Hasp |
| Lid | Yes |
| Capacity | 5.8 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 9031105 |
| Stack and/or Nest | Stack |
| Brand | RomoTech |
Warranty
| Warranty | 1 yr |