Classic wicker design complements any yard, patio or garden. Long lasting resin construction. Great for storing furniture cushions and outdoor accessories. Wheels for hassle-free portability. Handles for portability. Deck box is made of weather resistant, durable resin, stay dry design. Easy assembly, no tools required. 73 gallon capacity.
Suncast DBW7500 Outdoor Deck Box with Seat and Rollers 73 Gallon 46"L x 23-5/8"W x 25-1/2"H Mocha
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 23-3/4 in |
| Height | 25-1/2 in |
| Inside Length | 42 in |
| Inside Width | 19-1/4 in |
| Inside Height | 21 in |
| Weight | 36.5 lbs |
Product Details
| Assembly Required | Yes |
| Color | Brown |
| Style | Deck Box |
| Capacity | 9.8 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | DBW7500 |
| Brand | Suncast |