ENPAC® Poly-Stacker Double Drum Stack for 55 Gallon Drums - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The 6002-YE takes the Poly-Racker system to the next level, adding additional storage while providing the same convenience of a fully compliant enclosed sump. Save valuable floor space by stacking your drums without interrupting liquid transfer and dispensing operations. Designed to pair with Poly-Racker for a compliant dispensing system.
PRICE
$449.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Depth | 40-3/4 in |
| Height | 12-3/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Type | 2 Drum Stacker |
| Color | Yellow |
| Material | Polyethylene |
| Description | Double Poly-Stacker |
| Package Quantity | 1 |
| Drum Capacity | 2 |
| Manufacturers Part Number | 6002-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |