Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229604

MPN #: HSRB-YL-1

Vestil™ 1 Drum Horizontal Retention Basin, 1200 lb. Capacity, 27"W x 49"D x 32"H

Product Description
A horizontal retention basin makes storing and draining drums that much more efficient. A steel design can withstand a variety of environment including those that are extremely hot. Fork pockets are included to for simple lifting and maneuvering. The built-in horizontal drum cradles are sloped for time saving during draining.

Features:
  • Unit is non-flammable and heavy-duty in order to dispense or store steel drums
  • 100% Recycled steel to resist extreme heat environments
  • Rugged steel construction provides durability and repair ability
  • Features built in fork pockets for portability


PRICE
$447.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth49 in
Height32 in
Weight Capacity1200 lbs
Weight146 lbs

Product Details

Assembly RequiredNo
TypeDrum Retention Basin
ColorYellow
Country of OriginChina
MaterialSteel
Package Quantity1
Manufacturers Part NumberHSRB-YL-1
BrandVestil

Warranty

Warranty90