Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Poly Structural Slim Column Protector, 4-1/4" Square Opening, Yellow, CPS-4-14

Poly Structural Slim Column Protector, 4-1/4" Square Opening, Yellow, CPS-4-14

Item #: WBB2108133

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Poly Structural Slim Column Protector, 3-1/4" Square Opening, Yellow, CPS-3-14

Poly Structural Slim Column Protector, 3-1/4" Square Opening, Yellow, CPS-3-14

Global Industrial™ Narrow Column Protector, 4 - 6" Column Opening, Yellow

Global Industrial™ Narrow Column Protector, 4 - 6" Column Opening, Yellow

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Poly Structural Short Column Protector, 8-1/4" Square Opening, Yellow, CPSH-8-14

Poly Structural Short Column Protector, 8-1/4" Square Opening, Yellow, CPSH-8-14

Global Industrial™ 42"H Protective Guard Rail Post For Double Rail

Global Industrial™ 42"H Protective Guard Rail Post For Double Rail

Global Industrial™ Column Protector, 8" Column Opening, Yellow

Global Industrial™ Column Protector, 8" Column Opening, Yellow

Global Industrial™ Column Protector, 12" Column Opening, Yellow

Global Industrial™ Column Protector, 12" Column Opening, Yellow

Poly Structural Slim Column Protector, 6-1/4" Square Opening, Yellow, CPS-6-14

Poly Structural Slim Column Protector, 6-1/4" Square Opening, Yellow, CPS-6-14

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ 96"L Safety Railing

Global Industrial™ 96"L Safety Railing

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Poly Structural Slim Column Protector, 4-1/4" Square Opening, Yellow, CPS-4-14

Protect smaller columns from damage by forklift collisions,such as mezzanines. The highly visible protectors are flexible to absorb impact but strengthened by the structural design. Made to protect slim beams than standard protectors. The two halves connect with six nylon bolts with wing nuts and install easily with no tools required. The premium column protector will absorb a 5,000 pound forklift at 6 mph and still protect the column. Made for 4"beams. Overall measures 12"O.D. x 42"H. 2 year limited warranty.

Product Details

  • Impact Capacity 5,000 lb Forklift @ 6 mph
  • Description Poly Structural Column Protector
  • For Use With 4" Square Columns
  • Package Quantity 1
  • Opening 4-1/4" Square
  • Warranty 2 yr
  • Material Polyethylene
  • Manufacturers Part Number CPS-4-14
  • Color Family Yellow

Weights & Dimensions

  • Width 12 in
  • Diameter 12 in
  • Length 12 in
  • Height 42 in
  • Inside Diameter 4-1/4 in
  • Weight 17-1/2 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Poly Structural Slim Column Protector, 4-1/4" Square Opening, Yellow, CPS-4-14

Poly Structural Slim Column Protector, 4-1/4" Square Opening, Yellow, CPS-4-14

Item #: WBB2108133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant