Tablemate® Poly Tissue Table Cover Set, 108"L x 54"W, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
This rectangular, disposable table cover is made of poly/tissue.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 |
| Width | 54 in |
Product Details
| Made in the USA | Yes |
| Material | Poly/Tissue |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | TBLPT549-WH |
| Shape | Rectangle |
| Brand | Tablemate |