Agri-Fab® Poly Tow Lawn Roller, 50"L x 42"W x 18"H, Black
|
Questions & Answers (0)
Product Description
The Agri-Fab®, Inc. 18" x 36" Poly Tow-Behind Lawn Roller will help restore a lawn to its smooth appearance after flooding or eliminate frost heaves caused by freezing and thawing. When filling the drum remove the one-inch plug. The roller's drum is made out of a sturdy polyethylene, which resists dents, rust, and weather damage. This roller will last you for years to come with proper care and use.
PRICE
$235.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 42 in |
| Height | 18 in |
| Working Width | 36 in |
Product Details
| Style | Tow Lawn |
| Type | Roller |
| Color | Black |
| Manufacturers Part Number | 45-0606 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |