Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Agri-Fab

Model # :WBB2375091

MPN #: 45-0518

Agri-Fab 45-0518 40" Tow Behind Plug Aerator & Lawn Groomer

Product Description
The Agri-Fab, Inc. 40" Plug Aerator Model #45-0518 will have your lawn looking better in no time. Aeration loosens the soil to allow air, water, and nutrients to reach the root system. The best time to aerate your lawn is in the spring, because it opens up the compacted soil brought on by cold winters. The plug aerator has 24 galvanized knives to penetrate the soil easily. With a 40" working width, this plug aerator will let you get the job done fast. The aerator knives come pre-assembled, which saves valuable assembly time. Two 10" flat-free tires make for a smooth transport. Up to 140 lbs. can be added to the weight tray for increased soil penetration. Simple-to-use cantilever transport handle for easy raising and lowering of the knives. The universal hitch fits any lawn tractor, regardless of brand. The Agri-Fab, Inc. 40" Plug Aerator Model #45-0518 will last you for years to come with proper care and use. All Agri-Fab, Inc. products come with a 3-year limited warranty.

Features:

  • AERATE:24 galvanized plug aerator knives
  • WHEELS:10" Flat-Free tires
  • ASSEMBLY:Some assembly required; a video instruction guide is available to assist with the assembly process
  • CONSTRUCTION:Durable heavy-gauge steel deck and welded draw bar
  • OPERATION:Simple-to-use cantilever transport handle for easy raising and lowering
  • HITCH:Universal hitch that fits any brand of tractor
PRICE
$289.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width39 in
Height24 in
Weight80 lbs
Adjustable HeightYes in
Working Width40 in

Product Details

StyleTow Behind
TypeAerator
Manufacturers Part Number45-0518
BrandAgri-Fab

Warranty

Warranty3 yr