Spyker Spreaders Commercial Roller, 28 Gallon, 49"L x 24"W x 18"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Spyker Push/Tow Commercial Lawn Roller is ideal for repairing lawn damage and packing down loose dirt, seed, or sod. It quickly converts from a push roller to a tow-behind by simply flipping the handle - no tools required. The rugged drum is made from commercial-grade thick poly for long-lasting durability, while rounded edges help prevent lawn damage during tractor turns. An extra-large fill opening with a tethered, easy-turn plug makes filling and draining easy and ensures the plug won't get lost. When finished, just drain the drum and hang it on the wall for convenient storage. Built for durability and ease of use, this roller is perfect for both homeowners and professionals. 300lbs of weight when filled with water or sand. Heavy-duty, extra-thick poly drum won't dent or rust.
PRICE
$399.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Height | 18 in |
| Working Width | 24 in |
Product Details
| Style | Push |
| Type | Lawn Roller |
| Color | Black |
| Manufacturers Part Number | R28-1824 |
| Brand | Spyker Spreaders |
Warranty
| Warranty | 1 yr |