Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Box Partners

Model # :WBB3203201

MPN #: PT01504

Poly Tubing, 1-1/2"W x 1075'L, 4 Mil, Clear, 1 Roll

Product Description
Poly Tubing makes a custom size, heavy-duty bag every time!

Features:
  • Cut tubing to desired length, insert product and seal
  • Use for packing heavy items
  • Seal using Impulse Sealers


PRICE
$24.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1075 ft
Width1-1/2 in
Thickness4 mil

Product Details

Manufacturers Part NumberPT01504
ColorClear
BrandBox Partners