Low Density Poly Tubing, 1-1/2"W x 1075'L, 4 Mil, Clear, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The poly tubing is excellent for creating protective packaging for items of varying lengths as the tubing can be cut to the lengths required and sealed on one or both ends. This film is made from 100% virgin low density polyethylene, which makes it acceptable for use with food products. It is treated on one side so that the tubing will readily accept printing inks. The tubing can be heat-sealed, stapled, or taped at either one or both ends. All sizes come on 12" diameter rolls with 3" cores. The tubing meets FDA requirements for food use. Bags open along the width.
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1075 ft |
| Width | 1-1/2 in |
| Thickness | 4 mil |
Product Details
| Manufacturers Part Number | T1-01540 |
| Color | Clear |
| Brand | LK |