Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Armor

Model # :WBB3790597

MPN #: PB4B0606IC

Armor Poly® VCI Flat Bag, Individually Cut, 6"W x 6"L, 4 Mil, Blue - Pkg Qty 2000

Product Description
Armor Poly® rust prevention film combines VCI (vapor corrosion inhibitor) with linear, low density polyethylene film to create a clean, dry packaging material that provides both a physical and molecular barrier to protect metal from moisture, dust or the contaminants that cause metal to corrode.

Features:
  • Easy-to-use rust prevention & containment/barrier
  • Protects metals for up to 3 years
  • Contains no oils, grease, solvents or other harsh chemicals
  • Available in rolls, sheeting, bags, tubing, and shrink film (1-12 mils thick)
  • Recyclable and in some cases reusable
  • Bright Idea Technology™ provides visible proof of VCI
  • Can be used alone or paired with other Armor VCI products for extended protection
  • Meets all REACH and RoHS requirements


PRICE
$171.60  Sold in packages of 2000 / $0.09 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6
Thickness4 mil

Product Details

TypeVCI Flat Bags
MaterialLow Density Polyethylene (LDPE)
Package Quantity2000
ColorBlue
Manufacturers Part NumberPB4B0606IC
BrandArmor
RecyclableYes