- Features:
- One-piece molded unit with smooth edges and a galvanized steel hay rack
- Mounted to wall or fence, depth from wall is 18"
- Mounting brackets to hang from a portable stall or attach directly to the wall are included.
Model # :WBB1507302
MPN #: 78110147
Behlen Country Poly Pro Wall Feeder, 24"L x 18"W x 28"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 28 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | Wall Stall Feeder |
| Animal Type | Horses |
| Color | Gray |
| Style | Poly With Galvanized Steel Hay Rack |
| Country of Origin | United States |
| Capacity | 9 ft³ |
| Material | Steel/Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 78110147 |
Warranty
| Warranty | 1 yr |