- Features:
- Made from 3/8" solid rod.
- Depth from corner is 30"
- Finished with premium powder coat paint.
Model # :WBB1507481
MPN #: 76110907
Behlen Country StallMate Corner Feeder, 30"L x 30"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 31 in |
| Weight | 17 lbs |
Product Details
| Assembly Required | No |
| Type | Hay Rack Corner Stall Feeder |
| Animal Type | Horses |
| Color | Gray |
| Style | Premium Power Coat Pain |
| Country of Origin | United States |
| Capacity | 1 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 76110907 |
Warranty
| Warranty | 1 yr |