Features:
- Tough, functional and economical
- All-poly rotating head protects mineral
- 1.9 cubic feet poly tub, large 48" diameter base ring is solid 3/4" steel for extra long life.
The Limited Warranty is restricted to farming applications only
Model # :WBB1507471
MPN #: 28040307
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 58 in |
| Weight | 59 lbs |
Product Details
| Assembly Required | Yes |
| Type | Cattle Feeders |
| Animal Type | Cattle |
| Color | Gray |
| Style | Mineral Feeder |
| Country of Origin | United States |
| Capacity | 1.9 Cu. Ft. ft³ |
| Material | Polyethylene |
| Description | Windvane Mineral Feeder |
| Package Quantity | 1 |
| Manufacturers Part Number | 28040307 |
Warranty
| Warranty | 1 yr |