Nexel® DS18247Z Poly-Z-Brite® Heavy Duty Wire Shelving, 60"W x 18"D x 74"H
Super strong shelving features 1" square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1" increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Includes Nexgard, an anti microbial component that protects the epoxy coating from bacteria, mold and mildew that causes stains, ordors and product degradation. Fifteen-Year Limited Warranty against rust and corrosion NSF approved.
Nexel
Model # :WBB2274393
Nexel® 4 Shelf, Poly-Z-Brite® Heavy Duty Wire Shelving Unit, Starter, 60"W x 18"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Heavy Duty |
| Shelf Capacity | 1000 lbs |
| Color | Clear |
| Application | Wet/Dry |
| Finish | Poly-Z-Brite® |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | DS18607Z |
| Unit Type | Heavy Duty |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |