Nexel
Model # :WB806449S
Nexel® 3 Shelf, Poly-Z-Brite Microwave Wire Shelving Unit, Starter, 24"W x 18"D x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Poly-Z-Brite® Single Station Microwave Shelving - 3 Tier - 24"W x 18"D x 34"H
Single station microwave/food prep cart provides a convenient and accessible work surface for multiple environments including kitchens, breakrooms, cafeterias, and more. Shelves adjustable in 1" increments allowing easy customization and display of dry ingredients, canned goods, utensils, and more. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF listed for wet or dry use.
Unit is without casters. Casters sold separately..
Single station microwave/food prep cart provides a convenient and accessible work surface for multiple environments including kitchens, breakrooms, cafeterias, and more. Shelves adjustable in 1" increments allowing easy customization and display of dry ingredients, canned goods, utensils, and more. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF listed for wet or dry use.
Unit is without casters. Casters sold separately..
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Clear |
| Application | Wet/Dry |
| Finish | Poly-Z-Brite® |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 806449S |
| Unit Type | Standard |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |