Clear Poly-Z-Brite Shelves
Poly Z-Brite shelves can be added to existing shelving systems to increase storage space. Its wire shelves have a design that allows proper ventilation and airflow to prevent dust accumulation. Poly-Z-Brite shelves have a clear epoxy powder coat over zinc-chromate electroplating that resembles chrome, and a NEXGard antimicrobial agent that offers optimal protection against bacteria, mold, and mildew. The coating makes Nexel Poly-Z-Brite wire shelving NSF-approved for wet or dry use and ideal for humid, damp environments.
Most Relevant
Nexel® Poly-Z-Brite® Additional Shelves

Our Nexel® Poly-Z-Brite® Additional Shelves are designed to withstand heavy loads and feature a clear powder epoxy over zinc chromate electroplating that handles temperature and moisture extremes well. The Poly-Z-Brite coating provides superior protection against bacteria, mold, and mildew making these shelves ideal for use in humid or damp environments. NSF approved for wet or dry use.
| Compare | Image | Width | Depth | Shelf Capacity | Shelf Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 14 in | 800 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS1424Z | $12.75was $17.50 Save $4.75 (27%) | ||
![]() | 48 in | 21 in | 800 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS2148Z | as low as $33.95 Save $1.00 (3%) | ||
![]() | 24 in | 21 in | 800 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS2124Z | as low as $20.25 Save $1.00 (5%) | ||
![]() | 60 in | 24 in | 600 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS2460Z | as low as $51.95 Save $2.00 (4%) | ||
![]() | 48 in | 18 in | 800 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS1848Z | $27.95was $32.95 Save $5.00 (15%) | ||
![]() | 24 in | 18 in | 800 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS1824Z | as low as $19.00 Save $0.75 (4%) | ||
![]() | 54 in | 21 in | 600 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS2154Z | $34.95was $43.95 Save $9.00 (20%) | ||
![]() | 60 in | 21 in | 600 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS2160Z | $37.95was $49.95 Save $12.00 (24%) | ||
![]() | 72 in | 14 in | 600 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS1472Z | $35.95was $43.95 Save $8.00 (18%) | ||
![]() | 72 in | 24 in | 600 lbs | Flat Wire | Clear Epoxy | Ships Same Day WBS2472Z | $50.95was $61.95 Save $11.00 (18%) |
Showing 1-10 of 26 results
Nexel® Poly-Z-Brite® Heavy Duty Additional Shelves

Nexel® Poly-Z-Brite® Heavy Duty Additional Shelves can hold up to 1600 lbs and are built to last. With a clear powder epoxy over zinc chromate electroplating, these shelves can handle extreme temperatures and moisture with ease. The Poly-Z-Brite coating also offers top-notch protection against rust and corrosion, making these shelves perfect for use in damp or humid settings.
Nexel® Poly-Z-Brite® Quick Adjust Additional Shelves

Get the most out of your storage space with Nexel® Poly-Z-Brite® Quick Adjust Additional Shelves. These shelves are customizable to help you create a unit that meets your specific storage needs. The Poly-Z-Brite coating offers superior protection against rust and corrosion and is designed to handle extreme temperatures and moisture. NSF approved for both wet and dry use.