Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226250

MPN #: 1606-02

Vollrath® Polycarbonate Jar, 1606-02, 7 Oz. Capacity, W/ Red Top - Pkg Qty 12

Product Description
Vollrath, Polycarbonate Jar, 1606-02, 7 Oz. Capacity, W/ Red Top

Vollrath Dripcut Server, 7 oz., clear polycarbonate jar, red plastic top, Cafe Color Collection.

PRICE
$222.00  Sold in packages of 12 / $18.50 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions2 3/4 x 1 3/4 x 4 1/4 in

Product Details

Manufacturers Part Number1606-02
SymbolsMade in USA
Capacity7 oz
DescriptionPolycarbonate Jar
BrandVollrath