Polycarbonate Plastic Sheet - 1/4" Thick x 12" Wide x 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate Plastic Sheet - 1/4" Thick x 12" Wide x 36" Long
Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.
Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 12 in |
| Thickness | 1/4 in |
| Tensile Strength | 9000 psi |
| Density | .043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -40 to 240 °F |
| Material | Polycarbonate |
| Description | Polycarbonate Plastic Sheet |
| Hardness | Rockwell R120 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PC-89 |
| Backing Type | Plain |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 V-2 |