Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2360859

MPN #: BULK-PS-PVC-82

PVC Plastic Sheet - 1/4" Thick x 12" Wide x 24" Long

Product Description
PVC Plastic Sheet - 1/4" Thick x 12" Wide x 24" Long

PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications.

PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Thickness1/4 in
Tensile Strength4250 psi
Density.052 lbs / cu. in. lbs/ft³

Product Details

ColorDark Gray
Temperature Range5 to 140 °F
MaterialPVC
DescriptionPVC Plastic Sheet
HardnessRockwell R115
Package Quantity1
Manufacturers Part NumberBULK-PS-PVC-82
Backing TypePlain
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB