Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB708179

MPN #: CGT-17-8-132

Polycarbonate Surface Mounted 90°corner Guard, 1-1/8" Wing, 8'H, Clear, Taped

Product Description
Our popular clear polycarbonate corner guards allow your décor to shine through. Or, choose from nine additional color options for a coordinated look. With two standard angles, five wing sizes, and two standard lengths, these corner guards provide numerous choices - all with medium level protection

PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length98
Width9
Height5 ft
Wing Size1-1/8 in

Product Details

TypePolycarbonate
Interior or Exterior UseInterior
ColorClear
Angle90
StyleTaped Surface Mounted Corner Guard
Mounting LocationTaped
MaterialPolycarbonate
InstallationW/ Tape Applied For Installation
Package Quantity1
Manufacturers Part NumberCGT-17-8-132
BrandPawling