Polycarbonate Surface Mounted 90° Corner Guard, 3/4" Wing, 4'H., Clear, Un-Drilled - Pkg Qty 92
Write a Review
|
Questions & Answers (0)
Product Description
Our popular clear polycarbonate corner guards allow your décor to shine through. Or, choose from nine additional color options for a coordinated look. With two standard angles, five wing sizes, and two standard lengths, these corner guards provide numerous choices - all with medium level protection
PRICE
$399.28 Sold in packages of 92 / $4.34 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 ft |
| Wing Size | 3/4 in |
Product Details
| Type | Polycarbonate |
| Interior or Exterior Use | Interior |
| Color | Clear |
| Angle | 90 |
| Style | Un-Drilled Surface Mounted Corner Guard |
| Mounting Location | Undrilled With Self Tapping Screws |
| Material | Polycarbonate |
| Installation | Includes Brads For Installation |
| Package Quantity | 92 |
| Manufacturers Part Number | CG-16-4-132 |
| Brand | Pawling |