AMES POLY-BRIDGE Polyester Reinforcement Fabric 4" x 100' roll
Write a Review
|
Questions & Answers (0)
Product Description
Poly-Bridge® is a strong and conforming polyester reinforcement fabric to help seal areas prone to splitting and leaking such as flashings, cracks, gaps, vents and seams. Poly-Bridge® also provides additional tensile strength and elongation to preserve and protect the surface from the elements.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4" x 100' |
Product Details
| Style | 100% Polyester Reinforcement Fabric |
| Type | Reinforcement Fabric |
| Material | Polyester |
| Package Type | Roll |
| Package Quantity | 1 |
| Description | POLY-BRIDGE Polyester Reinforcement Fabric |
| Features | Adds tensile strength & penetration reisitance |
| Color | White |
| Manufacturers Part Number | ARF100 |
| For Use With | Use with Ames Waterproof Coatings |
| Brand | Ames |