Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2280568

MPN #: 177024

Brady® 177024 ToughStripe® Max Floor Marking Tape, Vinyl, 4"W x 100'L, Blk/Yellow Stripe

Product Description
ToughStripe® Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur.

Features
  • Visible floor-marking improves safety and organization in almost any industrial environment.
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting.
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths.
  • Can be easily applied by one person working alone.
PRICE
$235.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width4 in
Weight10.8 lbs
Thickness50 mil

Product Details

TypeFloor Marking Tape
ColorYellow/Black
Adhesive MaterialAcrylic
PatternStriped
MaterialVinyl
DescriptionStriped Floor Marking Tape
Package Quantity1
Manufacturers Part Number177024
Reflective TypeNon Reflective
Min Service Temperature0 °F
Min Application Temperature50 °F
Max Service Temperature140 °F
BrandBrady