- Great for dispensing without moving
- Spout retracts into the threaded collar to conserve space
- Collar is sealed by leakproof screw cap
- Extra hand grip on the bottom gives positive control when pouring
- Extra headspace for expansion of contents
- Graduated in U.S. gallons and liters
Bel-Art Polyethylene Jerrican with Spigot, 20 Liters (5 Gallons), Screw Cap, 3/4" I.D. Spout
Write a Review
|
Questions & Answers (0)
Product Description
Space-saving jerricans have a smooth turning spigot that opens and closes with half a turn for easy convenient dispensing from a stationary position. Made of high-density polyethylene, they have a unique 20cm (8") long spout with a built-in air vent. The 5 gallon jerrican has a 2.5cm (1") I.D. pouring spout; other sizes have 1.9cm (¾") I.D. spouts.
PRICE
$235.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F11859-0050 |
| Capacity | 20 |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Natural |
| Brand | Bel-Art |