Bel-Art Automatic Burette 379180112, Polyethylene, 50ml Capacity, 1000ml Reservoir, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
These burettes have easy to read blue graduations against a white background. The delivery end is fitted into a plastic push button stopcock which permits drop by drop delivery. A small screw clamp adjusts drop speed as needed for titration. A polyethylene filling tube extends from the top of the burette into the bottle reservoir. Bottle, screw cap and round base are polyethylene. Graduation accuracy is Class B.
PRICE
$485.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Automatic Burettes |
| Capacity | 50m L |
| Material | Polyethylene |
| Graduation | 1/10ml |
| Package Quantity | 1 |
| Description | Automatic Burette |
| Manufacturers Part Number | H37918-0112 |
| Brand | Bel-Art |
Warranty
| Warranty | 90 days |