Durham Mfg.® Polyethylene Tray For Corrosive Cabinets, 40-5/16"W x 14-5/16"D x 1-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Flat Free Standing Polyethylene tray for corrosive cabinets, 40-5/16 x 14-5/16, Yellow.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-5/16 in |
| Depth | 14-5/16 in |
| Height | 1-3/16 in |
| Weight | 2 lbs |
Product Details
| Lock Type | Keyed Lock+ Padlock Hasp |
| Type | Corrosive Cabinet Tray |
| Color | Yellow |
| Style | Adjustable |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | FS-TR-1439-50-PKG |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |