Dr. Shrink Polyethylene Zipper Access Door, 48"L x 30"W, 12 Mil, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Allows access into covered objects without compromising the covers integrity..
PRICE
$20.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 30 |
| Thickness | 12 mil |
| Gauge | 1200 ga |
Product Details
| Type | Zipper Access Door |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | DS-48 |
| Brand | Dr. Shrink |