Provides airflow under shrink wrap to keep covered products moisture free.
Dr. Shrink Plastic Scoop Vents, 5"L x 3-1/2"W, 12 Mil, Clear, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3-1/2 |
| Thickness | 12 mil |
| Gauge | 1200 ga |
Product Details
| Type | Scoop Vents |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | DS-Scoop |
| Brand | Dr. Shrink |