Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PolyJohn

Model # :WBB435000

MPN #: FS3-1001

PolyJohn® Fleet™ Portable Restroom Blue - FS3-1001

Product Description
PolyJohn® Fleet™ offers the best value for multiple markets from construction sites to upscale events. This premium unit offers 24% more interior floor space than other units in its class, improving comfort for construction workers with bulky tool belts, or mothers with small children. The corner tank allows for most efficient use of interior space. The heat-treated aluminum doorjamb id designed to withstand frontal impact. Constructed of durable polyethylene, with a sleek, easy to handle exterior design. Includes 60 gallon holding tank, urinal, seat, toilet paper dispenser and mirror. Interior Dimensions: 43"L x 45-7/10"W x 83"H. Exterior Dimensions: 47"L x 47"W x 91"H. Blue finish.

PRICE
$1,869.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Height19-1/2 in
Exterior47"L x 47"W x 91"H

Product Details

Holding Tank Capacity60 Gallon
Assembly RequiredNo
StyleFleet™
TypePortable Restroom
Interior43L x 45-3/4W x 83H
MaterialHDPE Plastic
Package Quantity1
ColorBlue
Manufacturers Part NumberFS3-1001
BrandPolyJohn