PolyJohn® 250 Gallon Holding Tank - HT01-0250
Write a Review
|
Questions & Answers (0)
Product Description
PolyJohn® 250 Gallon Tank provides versatile storage under office trailers on job sites with a quick installation time, and is ideal for bulk waste storage. Features recessed ports to accommodate various plumbing configurations. Accepts Fernco® rubber couplers and clamps, with no threaded or cemented joints. The heavy-duty thick wall construction is designed for durability. Dimensions: 48"W x 72"D x 18"H.
PRICE
$1,089.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 72 in |
| Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Holding Tank |
| Capacity | 250 Gallon |
| Material | LDPE Plastic |
| Package Quantity | 1 |
| Color | Pewter Gray |
| Manufacturers Part Number | HT01-0250 |
| Brand | PolyJohn |