Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PolyJohn

Model # :WBB435058

MPN #: PJN3-1007

PolyJohn® PJN3™ Portable Restroom Lt Gray - PJN3-1007

Product Description
PolyJohn® PJN3™ is ideal for construction sites, festivals, and other high traffic areas where portable restrooms are needed. The PJN3™ is easier to service and clean, with reduced time for pumping and wipe downs. Features an advanced waste tank design with rounded slope top, and conveniently placed deep central slump. Includes a 60 gallon capacity tank holding tank, as well as a non-splash urinal. The heat-treated aluminum doorjamb is designed to withstand frontal impact. Features a door mounted mirror, handle, and locking toilet paper dispenser.

Interior Dimensions: 41"L x 41"W x 82"H.
Exterior Dimensions: 47"L x 43-1/2"W x 91"H.
Light Gray finish.

PRICE
$1,449.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Height19 in
Exterior47"L x 43-1/2"W x 91"H

Product Details

Holding Tank Capacity60 Gallon
Assembly RequiredNo
StylePJN3™
TypePortable Restroom
Interior41"L x 41"W x 82"H
MaterialHDPE Plastic
Package Quantity1
ColorLight Gray
Manufacturers Part NumberPJN3-1007
BrandPolyJohn