PolyJohn® Fleet Portable Restroom Lt Gray - FS3-1007
Write a Review
|
Questions & Answers (0)
Product Description
PolyJohn® Fleet offers the best value for multiple markets from construction sites to upscale events. This premium unit offers 24% more interior floor space than other units in its class, improving comfort for construction workers with bulky tool belts, or mothers with small children. The corner tank allows for most efficient use of interior space. The heat-treated aluminum doorjamb id designed to withstand frontal impact. Constructed of durable polyethylene, with a sleek, easy to handle exterior design. Includes 60 gallon holding tank, urinal, seat, toilet paper dispenser and mirror. Interior Dimensions: 43"L x 45-7/10"W x 83"H. Exterior Dimensions: 47"L x 47"W x 91"H. Light Gray finish.
PRICE
$2,069.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Height | 19-1/2 in |
| Exterior | 47"L x 47"W x 91"H |
Product Details
| Holding Tank Capacity | 60 Gallon |
| Assembly Required | No |
| Style | Fleet |
| Type | Portable Restroom |
| Interior | 43L x 45-3/4W x 83H |
| Material | HDPE Plastic |
| Package Quantity | 1 |
| Color | Light Gray |
| Manufacturers Part Number | FS3-1007 |
| Brand | PolyJohn |