Boplan® Polymer Safety Barrier Guardrail, HP Plus, 5'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The HP PLUS is the strongest handrail in the FLEX IMPACT® product range. This variant has 3 rails and a heavier post to screen off pedestrians in areas with heavy traffic. The HP PLUS 3 RAILS provides guaranteed safety for pedestrians in these areas.
PRICE
$689.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 45-1/3 in |
| Weight | 1950 lbs |
| Nominal Length | 5 ft |
| Post Diameter | 7 in |
Product Details
| Type | Pedestrian Guard Rail System |
| Color | Yellow/Black |
| Includes | 3 Rails & 2 End Posts |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | PPAS-HP112-1525-EPEP |
| Impact Capacity | 5.50 kJ |
| Mounting Style | Bolt On |
| Component Style | 3 Flexible Rails |
| Brand | Boplan |
Warranty
| Warranty | 2 yr |