Boplan® Polymer Safety Barrier Guardrail, TB400 Plus, 4'10"L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The FLEX IMPACT® TB 400 PLUS polymer safety barrier is a combination of our TB 400 single tube guardrail and our HP PLUS handrail. The combination of the strength of the TB 400 and the height of the HP PLUS makes this safety barrier the ideal safety barrier to protect pedestrians from forklift impacts. The TB 400 PLUS barrier is extremely impact-resistant and it retains its original shape, appearance and properties after impact. On top of that, it's lightweight, modular and easy to install.
PRICE
$1,200.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 45-1/3 in |
| Weight | 380 lbs |
| Nominal Length | 5 ft |
| Post Diameter | 10 in |
Product Details
| Type | Pedestrian Guard Rail System |
| Color | Yellow/Black |
| Includes | 2 Rails, Floor Guard & 2 End Posts |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | PPAS-TP400-0970-EPEP |
| Impact Capacity | 20.1 kJ |
| Mounting Style | Bolt On |
| Component Style | 2 Flexible Guard Rails & Floor Guard |
| Brand | Boplan |
Warranty
| Warranty | 2 yr |