- External ribs prevent airlock
- Parallel stem measures 8mm O.D.
- Steam autoclavable at 121°C (250°F)
Bel-Art Polypropylene 59.1ml Standard Stem Funnels 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene plastic funnels feature an exclusive filter-step internal design for speedier filtrations.
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F14676-0065 |
| Capacity | 59.1ml |
| Material | PP |
| Package Quantity | 12 |
| Description | Bel-Art Polypropylene 59.1ml Standard Stem Funnels 12Pk |
| Brand | Bel-Art |