Global Industrial
Model # :WB708192C
Global Industrial™ Polypropylene Bouffant Cap, 28", White, 100/Bag
|
Questions & Answers (0)
Product Description
These bouffant caps are designed to contain loose hair and prevent contamination for various environments including medical, pharmaceutical, manufacturing, and more. The polypropylene construction is both reliable and disposable for maintenance ease. The lightweight material is ideal for user comfort. Latex free. Color finish is White. Size is 28". Package quantities are 100/Bag.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28" |
| Fabric Weight | 10 Grams |
| Diameter | 28 in |
Product Details
| Type | Bouffant Cap |
| Color | White |
| Latex Free | Yes |
| Material | Polypropylene |
| Usage | Recommended for pharmaceutical and manufacturing |
| Package Quantity | 100 |
| Description | Bouffant Cap |
| Manufacturers Part Number | 708192C |
| Primary Use | Pharmaceutical & Manufacturing |
| Brand | Global Industrial |