Global Industrial
Model # :WB708309L
Global Industrial Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure LRG 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Polypropylene Lab Coat, 1 Pocket, Knit Wrist & Collar, Snap Closure, Large, 25/Case
These lab coats provide user protection against non-hazardous dry particulates such as dust, dirt, and debris in medical and laboratory environments. The polypropylene construction ensures years of lasting strength and dependability. The snap front, knitted wrists, and collar secure the lab coat for added user protection. Disposable for maintenance ease. Food contact compliant. Size is Large. Package quantities are 25/Case.
These lab coats provide user protection against non-hazardous dry particulates such as dust, dirt, and debris in medical and laboratory environments. The polypropylene construction ensures years of lasting strength and dependability. The snap front, knitted wrists, and collar secure the lab coat for added user protection. Disposable for maintenance ease. Food contact compliant. Size is Large. Package quantities are 25/Case.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 |
| Width | 26 in |
| Size | L |
| Fabric Weight | 27 Grams |
Product Details
| Type | Disposable Lab Coat |
| Color | White |
| Wrists | Knitted |
| Sleeve Type | Long Sleeve |
| For Use With | Non-Hazardous Dry Dust |
| Style | 1 Pocket, Snap Front, Open Collar |
| Closure Type | Snap Front |
| Material | Polypropylene |
| Description | Lab Coat with Snap Closure and Knit Wrist/ Collar |
| Gender | Unisex |
| Package Quantity | 25 |
| Manufacturers Part Number | 708309L |
| Pockets | 1 |
| Primary Use | Laboratory |
| Brand | Global Industrial |