Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306195

MPN #: C09UPLC3X42

National Safety Apparel® Flame Resistant Lab Coat, UltraSoft, 3XL, Navy, C09UPLC

Product Description
The FR Lab Coat features UltraSoft FR fabric that will not melt, drip, or ignite and it's lightweight and breathable design provides comfort and protection for the wearer. This lab coat features a covered snap front closure and exterior breast pocket and two front lower pockets for making this coat both practical and functional.

Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 9 oz. Westex® UltraSoft®
  • Covered snap front closure
  • Exterior breast pocket and two front lower pockets
  • Lightweight and breathable design
  • Dual Hazard protection against arc flash and flash fire
  • Standard coat length is 42"
  • Spread collar
  • Made in the USA

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Size3XL
Fabric Weight9 oz.

Product Details

Arc Rating12 cal/cm²
TypeLab Coat
ColorBlue
SeriesNational Safety Apparel®
StyleFR Lab & Food Processing Apparel
Closure TypeSnap
MaterialWestex® UltraSoft®
Front ClosureSnap-Front
DescriptionFlame Resistant Lab Coat
Package Quantity1
GenderUnisex
Manufacturers Part NumberC09UPLC3X42
Pockets3
Primary UseLaboratory
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112