Polypropylene Lab Coat, No Pockets, Open Wrists, Snap Front, Single Collar, White, M, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene Lab Coat, No Pockets, Open Wrists, Snap Front, Single Collar, White, MD, 30/CS
Polypropylene lab coat that is made of a breathable fabric that provides economical protection with open wrists and ankles. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
Polypropylene lab coat that is made of a breathable fabric that provides economical protection with open wrists and ankles. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 60 in |
| Size | M |
| Fabric Weight | 30 Grams |
Product Details
| Type | Disposable Lab Coat |
| Color | White |
| Wrists | Open |
| Sleeve Type | Long Sleeve |
| Style | No Pockets, Open Wrists, Snap Front, Single Collar |
| Closure Type | Snap Front |
| Material | Polypropylene |
| Description | Single Collar Lab Coat Snap Front, Open Wrists, and No Pockets |
| Gender | Unisex |
| Package Quantity | 30 |
| Manufacturers Part Number | LC0-WO-NW-MD |
| Primary Use | Laboratory |
| Brand | Keystone |