Micro Perforation Poly Bread Bags, 6"W x 28"L, 1 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The polypropylene bread bags have micro perforations throughout that let in just the right amount of air to keep bread crusty while also allowing small amounts of moisture to escape to keep the bread from getting soggy. In addition to making a beautiful presentation of the bread, the micro-perf crusty bread bags allow the aroma of fresh baked bread to fill the store. Bags open along the width.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 6 in |
| Thickness | 1 mil |
| Lip Size | 1 in |
Product Details
| Package Quantity | 1,000 |
| Description | Micro Perforation Poly Bread Bags |
| Color | Clear |
| Stated Cube | -- |
| Brand | LK |