Triton Products 24"W x 42"H Stainless Steel Square Hole Pegboards w/ Mounting Hardware
Write a Review
|
Questions & Answers (0)
Product Description
Triton LB2-S (2) 24" W x 42" H x 9/16" D Stainless Square Hole Pegboards W/ Wall Mounting HW
Stainless Steel LocBoard® heavy duty pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. Constructed of 304 brushed stainless steel, LocBoard heavy duty pegboard is an ideal wall storage solution everywhere from a clean room to a harsh industrial environment or for the factory floor production area, maintenance, repair areas, home and garage. Use only Stainless Steel LocHook™ 60000 series industrial strength hooks and stainless steel shelf with patented 2 and 4-point contact locking mechanisms to create the most secure, reliable and long lasting pegboard system for commercial environments and home storage for tools and other work items. The most demanding tool storage requirements for professional power tools, large and odd shaped tools are easily met using Stainless Steel LocBoard pegboards.
Stainless Steel LocBoard® heavy duty pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. Constructed of 304 brushed stainless steel, LocBoard heavy duty pegboard is an ideal wall storage solution everywhere from a clean room to a harsh industrial environment or for the factory floor production area, maintenance, repair areas, home and garage. Use only Stainless Steel LocHook™ 60000 series industrial strength hooks and stainless steel shelf with patented 2 and 4-point contact locking mechanisms to create the most secure, reliable and long lasting pegboard system for commercial environments and home storage for tools and other work items. The most demanding tool storage requirements for professional power tools, large and odd shaped tools are easily met using Stainless Steel LocBoard pegboards.
PRICE
$745.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 9/16 in |
| Height | 42 in |
| Weight Capacity | 400 lbs |
| Weight | 29 lbs |
Product Details
| Type | Pegboard |
| Color | Stainless Steel |
| Hardware Included | Yes |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | LB2-S |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |